Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 0.17 hp

  • Mfr # 60YG51

  • Zoro # G900699813


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
Voltage
115/208-230/277V
Fan Accessory Material
Steel
For Use With
Ceiling Exhaust Fan
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60YG51
Zoro #
G900699813
UPC #
-
Country of Origin
United States

Dimensions

Length
8 1/4 in
Width
5 1/4 in
Overall Length
8 1/4 in

Details

Type
Replacement
Voltage
115/208-230/277V
Fan Accessory Material
Steel
For Use With
Ceiling Exhaust Fan
Phase
Single
Fan Accessory Color
Produce Green
Fan Accessory Finish
Powder Coated
Material
Rolled Steel
Standards
UL (E62788)
Finish
Powder Coated
Features
.17hp, 115/208-230/277V, 50/60Hz, 1 Phase, 350-1475 RPM, Totally Enclosed Non-Vented
Fits Brand
Dayton
Includes
Electronically Commutated (EC) motor
For Use With Mfr. Model Number
CSP-A510-VG-DAY, SP-A510-VG-DAY
Item
Replacement Motor
Usable @ 208V
Usable at 208V
Motor Frame Material
Rolled Steel
Compatible Manufacturer Model Number
60KU31, 60KU36
Motor Enclosure Design
Totally Enclosed Non-Vented
Voltage @ 50Hz
115/208-230/277V
OEM Replacement Brand
Dayton
HP
0.17 hp

Description

OEM Replacement Motor, Single Phase, 1/6 hp HP, Voltage 115/208-230/277V AC, OEM Replacement Brand Dayton, Usable @ 208V Usable at 208V, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.