Zoro Homepage

Off-White Acetal Acetal Copolymer Sheet 48" L x 24" W x 3/8" Thick

  • Mfr # PS-AC-ESD-2

  • Zoro # G4427397


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
3/8"
Plastic Color
Off-White
Max. Temp. (F)
180
Min. Temp. (F)
-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-AC-ESD-2
Zoro #
G4427397
UPC #
193005011598
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acetal Copolymer Sheet
Plastic Material
Acetal
Plastic Color
Off-White
Max. Temp. (F)
180
Min. Temp. (F)
-20
Color
Off-White
Material Type
Anti-Static
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
0.6 ft-lb/in
Tensile Strength
9,850 psi
Standards
UL 94 HB
Impact Strength Rating
Poor
Friction Coefficient
0.35
Water Absorption
0.2 %
Backing Type
No Backing
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
UV Resistant
No
Maximum Temperature
180 Degrees F
Material
Acetal Copolymer
Machinability
100 %
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Grade
Antistatic
Plastic Hardness
Rockwell M80
Shape
Rectangle
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.036/-0.009 in
Friction Rating
Slippery
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Elongation
15 %
Wear Rate
Not Rated
Coefficient of Thermal Expansion
11 x 10^-5 K^-1
Flexural Modulus
2,310 MPa
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Static-Resistant
Static-Resistant
Weight
22.33 lb
Dielectric Strength
25 kV/mm
Rockwell Hardness
80 HRM
Product Form
Sheet
Metal Detectable
Not Metal Detectable

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Antistatic, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 9,850 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.