Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White Cast Nylon Nylon Sheet 24 in L x 24 in W x 0.5 in Thick

  • Mfr # 1EPP7

  • Zoro # G3281171


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.5 in
Plastic Width
24 in
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EPP7
Zoro #
G3281171
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.5 in
Plastic Width
24 in
Plastic Length
24 in
Width Tolerance
+0.060 in /-0.000 in
Length Tolerance
+0.060 in /-0.000 in
Plastic Length Tolerance
+0.060/-0.000 in
Plastic Width Tolerance
+0.060/-0.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Nylon Sheet
Plastic Material
Cast Nylon
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Material Color Family
Off-White
Thickness Tolerance
+0.025 in /-0.000 in
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 200 Degrees F
Tensile Strength
12,000 psi
Material Type
Natural Grade
Plastic Properties
Wear Material
Machinability
20 %
Friction Coefficient
0.2
Impact Strength
0.4 ft-lb/in
Temperature Range
32 Degrees to 200 Degrees F
Wear Factor
Excellent
Tensile Strength Rating
Excellent
Plastic Thickness Tolerance
+0.025/-0.000 in
Shape
Square
Impact Strength Rating
Poor
Maximum Temperature
356 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M85
Plastic Clarity
Opaque
UV Resistant
No
Material
Nylon
Grade
Standard
Minimum Temperature
-40 Degrees F
Water Absorption
0.6 %
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Standards
3-A Dairy, USDA
Plastic Density
1.14 g/cc
Minimum Adhesive Temperature
50 Degrees F
Maximum Adhesive Temperature
248 Degrees F
Dielectric Strength
600 V/mil
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Light Transmission
75 %
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Flexural Modulus
330,000 psi
Fabrication
Cast
Product Type
Plastic Sheet
Elongation
35 %
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Scratch-Resistant
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Wear Rate
5.00 x 10^-7 cu mm/N-m
FDA Compliance
21 CFR 177.1500
Rockwell Hardness
85 HRM

Description

Nylon Sheet, Nylon, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.14 g/cc, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.