Zoro Homepage

Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick

  • Mfr # 1ZAN1

  • Zoro # G3322112


product price: $40.75
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZAN1
Zoro #
G3322112
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Length
24"
Thickness
0.500"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Off-White
Max. Temp. (F)
176 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Off-White
Standards
ASTM D2239, Dept of Canadian Agriculture, FDA, USDA
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Impact Strength
1.94 ft-lb/in
Thickness Tolerance
+/-10%
Material Type
Corrosion Resistant
Tensile Strength
4,600 psi
Material Color Family
Off-White
Plastic Grouping
Sheet Stock
Operating Temp. Range
-58 Degrees to 176 Degrees F
Material
HDPE
Machinability
80 %
Corrosion and Chemical Resistance
Good
Wear Factor
Good
Plastic Clarity
Opaque
Water Absorption
0.01 %
Impact Strength Rating
Poor
UV Resistant
No
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Temperature Range
-58 Degrees to 176 Degrees F
Plastic Thickness Tolerance
+/-10%
Grade
Standard
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Poor
Maximum Temperature
180 Degrees F
Plastic Hardness
70D
Friction Coefficient
0.2
Shape
Square
Friction Rating
Very Slippery
Plastic Density
0.93 g/cc
Minimum Adhesive Temperature
70 Degrees F
Maximum Adhesive Temperature
203 Degrees F
UV-Resistant
UV-Resistant
Elongation
300 %
Flexural Modulus
174 ksi
Wear Rate
6.53 x 10^-6 cu mm/N-m
FDA Compliance
21 CFR 177.1520
Dielectric Strength
50 kV/mm
Light Transmission
90 %
Product Form
Sheet
Shore Hardness
70 Shore D
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
64 HRM
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Product Type
Plastic Sheet

Description

The ZORO SELECT - 1ZAN1 is a Sheet Stock, a type of plastic sheet that comes in various sizes and thicknesses. This product is made from HDPE material which offers unique benefits suitable for different industrial applications. It's an off-white, standard grade plastic sheet with good corrosion and chemical resistance, making it ideal for use in environments where exposure to corrosive substances or harsh conditions may occur.

  • Dimensions: The nominal size of this sheet stock is 24 inches in width by 24 inches in length with a thickness of 0.500".
  • Machinability: Rated as fair, indicating the ease at which this sheet can be cut or shaped using industrial tools without causing damage to either the material or equipment.
  • Temperature Range: Rated for operation within a specified temperature range of -58 Degrees to 176 Degrees F. Performance may vary based on environmental conditions.
  • Impact Strength: The product's impact strength is rated as poor with a measured value of 1.30 ft-lb/in and it exhibits water absorption resistance.
  • Tensile Strength: Tensile strength is rated as poor at 4,600 psi which refers to the maximum amount of stress the material can theoretically handle during stretching or pulling.
  • Standards Compliance: Complies with standards set by Dept of Canadian Agriculture, FDA and USDA. Compliance does not guarantee suitability for all applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.