Zoro Homepage

Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L, 1/4" Dia.

  • Mfr # 22JL43

  • Zoro # G2983867


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
High Density Polyethylene (HDPE)
Color
Off White
Tensile Strength (PSI)
4500
Max. Temp. (F)
176 Degrees F
Impact Strength (Lbs.)
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22JL43
Zoro #
G2983867
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
-0/+.125
Plastic Length
8 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1/4 in
Plastic Diameter Tolerance
+0.125/-0.000 in
Nominal Size
1/4 in dia x 8 ft L

Details

Item
Rod Stock
Material
High Density Polyethylene (HDPE)
Color
Off White
Tensile Strength (PSI)
4500
Max. Temp. (F)
176 Degrees F
Impact Strength (Lbs.)
2.4
Standards
FDA
Min. Temp. (F)
-58 Degrees F
Type
Thermoplastic
Grade
Standard
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Plastic Hardness
67D
Shape
Rod
Maximum Temperature
248 Degrees F
Impact Strength
1.94 ft-lb/in
Impact Strength Rating
Poor
Minimum Temperature
-105 Degrees F
UV Resistant
No
Temperature Range
-105 Degrees to 248 Degrees F
Wear Factor
Good
Tensile Strength
4,500 psi
Plastic Clarity
Opaque
Machinability
80 %
Plastic Hardness Rating
Medium
Tensile Strength Rating
Poor
Friction Coefficient
0.2
Water Absorption
0.01 %
Metal Detectable
Not Metal Detectable
Dielectric Strength
50 kV/mm
Shore Hardness
70 Shore D
Flexural Modulus
174 ksi
UV-Resistant
UV-Resistant
Light Transmission
90 %
Scratch-Resistant
Scratch-Resistant
Wear Rate
6.53 x 10^-6 cu mm/N-m
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Rockwell Hardness
64 HRR
FDA Compliance
21 CFR 177.1520

Description

HDPE Rod, HDPE, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -105 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 4,500 psi, Impact Strength 1.94 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Hardness 67D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.