Zoro Homepage

Off-White LDPE Sheet Stock 96" L x 48" W x 0.188" Thick

  • Mfr # 1ZAB9

  • Zoro # G1968963


product price: $137.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
LDPE
Plastic Thickness
0.188"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZAB9
Zoro #
G1968963
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.188"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
96"
Thickness
0.188"
Width
48"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
LDPE
Plastic Color
Off-White
Max. Temp. (F)
160 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Off-White
Standards
ASTM D1238, ASTM D4635-16, Dept of Canadian Agriculture, FDA, USDA
Material Type
Corrosion Resistant
Operating Temp. Range
-58 Degrees to 160 Degrees F
Thickness Tolerance
+/-10%
Material Color Family
Off-White
Plastic Grouping
Sheet Stock
Tensile Strength
1,700 psi
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Material
LDPE
UV Resistant
No
Plastic Hardness Rating
Medium Soft
Maximum Temperature
160 Degrees F
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
-58 Degrees F
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Shape
Rectangle
Plastic Clarity
Opaque
Wear Factor
Good
Temperature Range
-58 Degrees to 160 Degrees F
Friction Rating
Slippery
Grade
Standard
Tensile Strength Rating
Poor
Plastic Hardness
54D
Machinability
85 %
Impact Strength
No Break
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Minimum Adhesive Temperature
65 Degrees F
Plastic Density
0.91 g/cc
Maximum Adhesive Temperature
176 Degrees F
Friction Coefficient
0.12
Elongation
200 %
Rockwell Hardness
105 HRM
Product Form
Sheet
Fabrication
Extruded
Shore Hardness
50 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1520
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
16.8 kV/mil
Product Type
Plastic Sheet
Flexural Modulus
335 MPa
Coefficient of Thermal Expansion
3 x 10^-5 in/in/ Degrees F
Light Transmission
44 %
UV-Resistant
Not UV-Resistant

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Off-White, Plastic Clarity Opaque, Tensile Strength 1,700 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 160 Degrees F, Plastic Density 0.91 g/cc, Plastic Hardness 54D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.