Zoro Homepage

Off-White Nylon 6/12 Nylon Bar 48" L x 2" W x 3/8" Thick

  • Mfr # BULK-PS-NYL-955

  • Zoro # G700399142


product price: $55.15
/ea

Key Features

Plastic Material
Nylon 6/12
Plastic Thickness
3/8"
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-955
Zoro #
G700399142
UPC #
193005064396
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 48 in L

Details

Item
Nylon Bar
Plastic Material
Nylon 6/12
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Type
Standard
Standards
Not Rated
Tensile Strength
11,000 psi
Material
Nylon 6/12
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
-20 Degrees to 200 Degrees F
Plastic Thickness Tolerance
+0.047/-0.009 in
Plastic Hardness
Rockwell R115
Machinability
100 %
Friction Coefficient
0.4
Grade
Standard
Tensile Strength Rating
Excellent
Temperature Range
-20 Degrees to 200 Degrees F
Water Absorption
0.3 %
Minimum Temperature
-20 Degrees F
Shape
Rectangular
UV Resistant
No
Plastic Hardness Rating
Hard
Maximum Temperature
200 Degrees F
Plastic Density
0.042 lb/cu in
Friction Rating
Slippery
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Wear Factor
Excellent
Backing Type
No Backing
Rockwell Hardness
115 HRR
Metal Detectable
Not Metal Detectable
Dielectric Strength
27 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Flexural Modulus
1,700 MPa
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Wear Rate
Not Rated
Weight
1.55 lb
Static-Resistant
Not Static-Resistant

Description

Nylon Bar, Nylon 6/12, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Plastic Density 0.042 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.