Zoro Homepage

Off-White Nylon 6/12 Nylon Sheet 6" L x 6" W x 1/2" Thick

  • Mfr # BULK-PS-NYL-989

  • Zoro # G900399164


product price: $30.39
/ea

Key Features

Plastic Material
Nylon 6/12
Plastic Thickness
1/2"
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-989
Zoro #
G900399164
UPC #
193005064938
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
6"
Plastic Length
6"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/12
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Type
Standard
Operating Temp. Range
-20 Degrees to 200 Degrees F
Material
Nylon 6/12
Impact Strength
0.3 ft-lb/in
Tensile Strength
11,000 psi
Standards
Not Rated
Plastic Hardness
Rockwell R115
Water Absorption
0.3 %
Friction Coefficient
0.4
Plastic Density
0.042 lb/cu in
Shape
Square
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Friction Rating
Slippery
Backing Type
No Backing
UV Resistant
No
Grade
Standard
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 200 Degrees F
Wear Factor
Excellent
Tensile Strength Rating
Excellent
Plastic Thickness Tolerance
+0.013/-0.041 in
Plastic Clarity
Opaque
Maximum Temperature
200 Degrees F
Machinability
100 %
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Elongation
6 %
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Dielectric Strength
27 kV/mm
Rockwell Hardness
115 HRR
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Weight
0.78 lb
Product Type
Plastic Sheet
Product Form
Sheet
Flexural Modulus
1,700 MPa

Description

Nylon Sheet, Nylon 6/12, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.