Off-White Nylon 6/6 Plastic Bar 24" L, 1-1/4" W

  • Mfr # BULK-PS-NYL-827
  • Zoro # G7862292
product price: 
$
12.69
/ea

Key Features

Material
Nylon 6/6
Color
Off-White
Width
1-1/4"
Tensile Strength (PSI)
13,000 psi
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-NYL-827
Zoro #
G7862292
UPC #
193005891169
Country of Origin
China
Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
210 Degrees F
Friction Rating
Slippery
Grade
Standard
Tensile Strength Rating
Excellent
Thickness Tolerance
(-0" - +0.034")
Impact Strength Rating
Poor
Water Absorption
0.0128
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M85
Plastic Clarity
Opaque
Plastic Density
0.041 lbs / cu. in.
Shape
Bar
Friction Coefficient
0.25
Backing Type
Plain
Weight
0.48 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRM
Minimum Temperature
-20 Degrees F
Wear Rate
Not Rated
Dielectric Strength
25 kV/mm
Plastic Thickness Tolerance
+0.043/-0.009 in
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
75 Shore D
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Machinability
100%
Tensile Strength
13,000 psi
Flexural Modulus
2,200 MPa
Metal Detectable
Not Metal Detectable
Impact Strength
0.6 ft-lb/in
Maximum Temperature
210 Degrees F

Dimensions

Length
24"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.01" - +0.01")
Plastic Length
24 in
Plastic Thickness
0.375 in
Plastic Width
1.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 24 in, Plastic Width 1.25 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.