Off-White Nylon 6/6 Plastic Bar 48" L, 1-1/4" W

  • Mfr # BULK-PS-NYL-858
  • Zoro # G7861741
product price: 
$
27.29
/ea

Key Features

Material
Nylon 6/6
Color
Off-White
Width
1-1/4"
Tensile Strength (PSI)
13,000 psi
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-NYL-858
Zoro #
G7861741
UPC #
193005891329
Country of Origin
China
Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
210 Degrees F
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Standards
UL 94 HB
Shape
Bar
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Plastic Density
0.041 lbs / cu. in.
Friction Coefficient
0.25
Grade
Standard
Impact Strength Rating
Poor
Friction Rating
Slippery
Thickness Tolerance
(-0.028" - +0")
Plastic Hardness
Rockwell M85
Plastic Clarity
Opaque
Water Absorption
0.0128
Backing Type
Plain
Impact Strength
0.6 ft-lb/in
Plastic Thickness Tolerance
+0.013/-0.041 in
Rockwell Hardness
85 HRM
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Tensile Strength
13,000 psi
Static-Resistant
Not Static-Resistant
Minimum Temperature
-20 Degrees F
Weight
1.29 lb
Shore Hardness
75 Shore D
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Maximum Temperature
210 Degrees F
Flexural Modulus
2,200 MPa
Dielectric Strength
25 kV/mm
Machinability
100%

Dimensions

Length
48"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.01" - +0.01")
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1.25 in
Plastic Thickness
0.5 in

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 4 ft, Plastic Width 1.25 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.