Shop ZORO SELECT

Off-White Nylon 6/6 Plastic Bar 24" L, 3/8" W

  • Mfr # BULK-PS-NYL-818
  • Zoro # G7856290

product price: 
$
7.19
/ea

Key Features

Material
Nylon 6/6
Color
Off-White
Length
24"
Width
3/8"
Tensile Strength (PSI)
13,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-NYL-818
Zoro #
G7856290
UPC #
193005891077
Country of Origin
China
Item
Plastic Bar
Material
Nylon 6/6
Color
Off-White
Tensile Strength (PSI)
13,000 psi
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-20 Degrees F
Impact Strength (Lbs.)
0.6 ft. - lbs./in.
Standards
UL 94 HB
Grade
Standard
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Water Absorption
0.0128
Backing Type
Plain
Thickness Tolerance
(-0" - +0.034")
Friction Rating
Slippery
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Friction Coefficient
0.25
Plastic Density
0.041 lbs / cu. in.
Shape
Bar
Plastic Hardness
Rockwell M85
Scratch-Resistant
Not Scratch-Resistant
Weight
0.15 lb
Impact Strength
0.6 ft-lb/in
Dielectric Strength
25 kV/mm
Minimum Temperature
-20 Degrees F
Tensile Strength
13,000 psi
Shore Hardness
75 Shore D
Maximum Temperature
210 Degrees F
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Machinability
100%
Flexural Modulus
2,200 MPa
Plastic Thickness Tolerance
+0.043/-0.009 in
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Rockwell Hardness
85 HRM
UV-Resistant
Not UV-Resistant

Dimensions

Length
24"
Width
3/8"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.03" - +0.03")
Thickness
3/8"
Plastic Width
0.375 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Thickness
0.375 in

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 24 in, Plastic Width 0.375 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.