Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/2" Dia.

  • Mfr # 66247104

  • Zoro # G5609578


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Color
Off White
Length
8 ft.
Diameter
1-1/2"
Tensile Strength (PSI)
11500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66247104
Zoro #
G5609578
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
1-1/2"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1 1/2 in
Plastic Length
8 ft
Plastic Diameter Tolerance
+0.250/-0.000 in
Nominal Size
1 1/2 in dia x 8 ft L

Details

Item
Rod Stock
Material
Nylon 6/6
Color
Off White
Tensile Strength (PSI)
11500
Type
Extruded
Max. Temp. (F)
210 Degrees F
Standards
3-A Dairy, FDA, USDA
Min. Temp. (F)
-40 Degrees F
Impact Strength (Lbs.)
0.6
Temperature Range
-40 Degrees to 210 Degrees F
Impact Strength
0.4 ft-lb/in
Shape
Rod
Grade
Standard
Tensile Strength Rating
Excellent
Tensile Strength
12,000 psi
Maximum Temperature
248 Degrees F
Impact Strength Rating
Poor
Machinability
20 %
Friction Rating
Very Slippery
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M85
Friction Coefficient
0.2
Water Absorption Rating
Poor
Plastic Clarity
Opaque
UV Resistant
No
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Water Absorption
0.6 %
Coefficient of Thermal Expansion
5.5 x10^-5 in/ Degrees F
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Dielectric Strength
600 V/mil
Static-Resistant
Not Static-Resistant
Flexural Modulus
330,000 psi
UV-Resistant
Not UV-Resistant
Wear Rate
5.00 x 10^-7 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
85 HRM
Light Transmission
75 %
Shore Hardness
85 Shore D

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.