Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White Nylon Rectangle Stock 1 ft. L, 3" W

  • Mfr # BULK-PS-NYL-277

  • Zoro # G4238970


product price: $15.79
/ea

Key Features

Material
Nylon
Color
Off White
Length
1 ft.
Width
3"
Tensile Strength (PSI)
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-277
Zoro #
G4238970
UPC #
193005330132
Country of Origin
China

Dimensions

Length
1 ft.
Width
3"
Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
3 in
Nominal Size
3 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Thickness
0.375 in

Details

Item
Rectangle Stock
Material
Nylon
Color
Off White
Tensile Strength (PSI)
10000
Durometer
Rockwell M85
Tensile Strength
13,000 psi
Resistant To
Wear, Impact, Friction
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 HB
Friction Rating
Slippery
Friction Coefficient
0.25
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M85
Plastic Density
0.041 lb/cu in
Minimum Temperature
-20 Degrees F
UV Resistant
No
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.043/-0.009 in
Water Absorption
1.28 %
Shape
Rectangular
Plastic Clarity
Opaque
Impact Strength
0.6 ft-lb/in
Temperature Range
-20 Degrees to 210 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Grade
Standard
Maximum Temperature
210 Degrees F
Machinability
100 %
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Weight
0.6 lb
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Rockwell Hardness
85 HRM
Dielectric Strength
25 kV/mm
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,200 MPa
Shore Hardness
75 Shore D

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.