Shop ZORO SELECT
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Off-White Polyethylene Sheet 10 ft L x 5 ft W x 0.25 in Thick
- Mfr # 52093104
- Zoro # G716296572
product price:Â
$
558.99
/ea
Key Features
Plastic Thickness
0.25 in
Plastic Width
5 ft
Plastic Length
10 ft
Color
Off-White
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52093104
- Zoro #
- G716296572
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Plastic Thickness
- 0.25 in
- Plastic Width
- 5 ft
- Plastic Length
- 10 ft
Details
- Item
- Polyethylene Sheet
- Color
- Off-White
- Shape
- Rectangle
- Plastic Clarity
- Translucent
- Scratch-Resistant
- Not Scratch-Resistant
- Product Type
- Plastic Sheet
- Metal Detectable
- Not Metal Detectable
- Material
- UHMW Polyethylene
- Fabrication
- Extruded
- Product Form
- Sheet
- UV-Resistant
- Not UV-Resistant
Description
Polyethylene Sheet, UHMW Polyethylene, Plastic Length 10 ft, Plastic Width 5 ft, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Translucent, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.