Zoro Homepage

Off-White Polypropylene Polypropylene Sheet 8 ft L x 4 ft W x 2 in Thick

  • Mfr # BULK-PS-PP-598

  • Zoro # G9934093


product price: $1,478.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polypropylene
Plastic Thickness
2 in
Plastic Width
4 ft
Plastic Length
8 ft
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-598
Zoro #
G9934093
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
2 in
Plastic Width
4 ft
Plastic Length
8 ft
Width Tolerance
+1.000 in /-0.000 in
Length Tolerance
+1.000 in /-0.000 in
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+1.000/-0.000 in
Plastic Width Tolerance
+1.000/-0.000 in

Details

Item
Polypropylene Sheet
Plastic Material
Polypropylene
Plastic Color
Off-White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Color Family
Off-White
Plastic Grouping
Sheet Stock
Tensile Strength
3,400 psi
Standards
FDA, NSF
Plastic Properties
Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
Material Type
Corrosion Resistant
Thickness Tolerance
+/-0.200 in
Operating Temp. Range
-20 Degrees to 210 Degrees F
Material
Polypropylene
Impact Strength Rating
Poor
Tensile Strength Rating
Poor
Friction Rating
Slippery
UV Resistant
No
Wear Factor
Fair
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Temperature Range
-20 Degrees to 210 Degrees F
Plastic Thickness Tolerance
+/-0.200 in
Plastic Clarity
Opaque
Grade
Standard
Minimum Temperature
-20 Degrees F
Shape
Rectangle
Maximum Temperature
210 Degrees F
Machinability
100 %
Water Absorption Rating
Excellent
Impact Strength
1.2 ft-lb/in
Water Absorption
0.01 %
Friction Coefficient
0.5
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Wear Rate
Not Rated
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
10 x 10^-5 K^-1
Rockwell Hardness
85 HRM
Weight
305.63 lb
Flexural Modulus
1,030 MPa
Elongation
300 %
Shore Hardness
90 Shore D
Product Type
Plastic Sheet
Dielectric Strength
40 kV/mm
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable

Description

Polypropylene Sheet, Polypropylene, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 2 in, Off-White, Plastic Clarity Opaque, Tensile Strength 3,400 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.01 Percent, Temperature Range -20 Degrees to 210 Degrees F, Plastic Density 0.033 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.