Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White PTFE PTFE Rod 3 ft L, 1 3/4 in Dia.

  • Mfr # PR-PTFE-GF-40

  • Zoro # G7845071


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Off-White
Tensile Strength (PSI)
1,000 psi
Max. Temp. (F)
500 Degrees F
Impact Strength (Lbs.)
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-PTFE-GF-40
Zoro #
G7845071
UPC #
193005103101
Country of Origin
United States

Dimensions

Length
3 ft
Diameter
1 3/4 in
Plastic Diameter Tolerance
+0.151/-0.044 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
3 ft
Nominal Size
1 3/4 in dia x 3 ft L
Plastic Diameter
1 3/4 in

Details

Item
PTFE Rod
Material
PTFE
Color
Off-White
Tensile Strength (PSI)
1,000 psi
Max. Temp. (F)
500 Degrees F
Impact Strength (Lbs.)
Not Rated
Min. Temp. (F)
-350 Degrees F
Type
Glass-Filled
Standards
UL 94 V-0
Grade
Glass-Filled
Machinability
100 %
Plastic Hardness
55D
Water Absorption
0.01 %
Shape
Rod
Maximum Temperature
500 Degrees F
UV Resistant
Yes
Wear Factor
Excellent
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Tensile Strength
1,000 psi
Plastic Density
0.08 lb/cu in
Plastic Hardness Rating
Medium Soft
Minimum Temperature
-350 Degrees F
Friction Coefficient
0.12
Impact Strength Rating
Good
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Temperature Range
-350 Degrees to 500 Degrees F
Impact Strength
Not Rated
Metal Detectable
Not Metal Detectable
Filler Material
Glass
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Flexural Modulus
620 MPa
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
60 HRR
Scratch-Resistant
Not Scratch-Resistant
Weight
4.741 lb
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated

Description

PTFE Rod, PTFE, Grade Glass-Filled, Plastic Length 3 ft, Plastic Diameter 1 3/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -350 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 1,000 psi, Impact Strength Not Rated, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.