Shop ZORO SELECT

Off-White UHMW Film Stock 12" L x 2" W x 0.005" Thick

  • Mfr # 461V-PB-0201
  • Zoro # G9523790

product price: 
$
1.39
/ea
Sold in multiples of 8 for $11.12

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005 in (5 mil)
Plastic Width
2"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
461V-PB-0201
Zoro #
G9523790
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plastic Thickness
0.005 in (5 mil)
Plastic Width
2"
Plastic Length
12"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
2"
Thickness
0.005"
Length
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Tensile Strength
5,000 psi
Color Code
2025
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
Off-White
Standards
3-A Dairy, FDA, USDA
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Thickness Tolerance
+/-0.005 in
Impact Strength
0.8 ft-lb/in
Material Type
Virgin Food Contact Grade
Elongation
350 %
Material
UHMW Polyethylene
Backing Type
No Backing
Grade
Standard
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Plastic Hardness
68D
Wear Factor
Excellent
Weight
0.017 lb
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+/-0.005 in
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Water Absorption
0 %
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Plastic Density
58.058 lb/cu ft
Water Absorption Rating
Excellent
Machinability
100 %
Impact Strength Rating
Poor
Shape
Rectangle
Light Transmission
18 %
Shore Hardness
68 Shore D
FDA Compliance
21 CFR 177.1550
Product Form
Roll
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Flexural Modulus
80,000 psi
Product Type
Plastic Film
Dielectric Strength
3,000 V/mil
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Fabrication
Skived

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 5 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.