Off-White UHMW Film Stock 12" L x 24" W x 0.020" Thick

  • Mfr # 461XX-PB-2401
  • Zoro # G9524116
product price: 
$
58.29
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020 in
Plastic Width
24"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
461XX-PB-2401
Zoro #
G9524116
UPC #
-
Country of Origin
Korea, Republic of
Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Operating Temp. Range
-22 Degrees to 180 Degrees F
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Color Code
2025
Tensile Strength
5,000 psi
Material Color Family
Off-White
Material Type
Virgin Food Contact Grade
Impact Strength
0.8 ft-lb/in
Backing Type
No Backing
Elongation
350 %
Material
UHMW Polyethylene
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Plastic Density
58.058 lb/cu ft
Minimum Temperature
-20 Degrees F
Shape
Rectangle
Water Absorption
0 %
Plastic Thickness Tolerance
+/-0.005 in
Temperature Range
-20 Degrees to 180 Degrees F
Grade
Standard
Plastic Hardness
68D
Weight
0.816 lb
Wear Factor
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Machinability
100 %
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
UV Resistant
No
Water Absorption Rating
Excellent
Metal Detectable
Not Metal Detectable
Dielectric Strength
3,000 V/mil
Product Form
Roll
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Flexural Modulus
80,000 psi
Product Type
Plastic Roll
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
68 Shore D
Fabrication
Skived

Dimensions

Plastic Thickness
0.020 in
Plastic Width
24"
Plastic Length
12"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
24"
Length
12"
Thickness
0.020"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.02 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews