Off-White UHMW Film Stock 12" L x 6" W x 0.020" Thick

  • Mfr # 461XX-PB-0601

  • Zoro # G9524070


product price:  $15.19
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
6"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XX-PB-0601
Zoro #
G9524070
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
6"
Plastic Length
12"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.020"
Length
12"
Width
6"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 12 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Color Family
Off-White
Thickness Tolerance
+/-0.005 in
Operating Temp. Range
-22 Degrees to 180 Degrees F
Impact Strength
0.8 ft-lb/in
Color Code
2025
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Tensile Strength
5,000 psi
Material Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Material
UHMW Polyethylene
Backing Type
No Backing
Elongation
350 %
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+/-0.005 in
Weight
0.204 lb
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
58.058 lb/cu ft
Shape
Rectangle
Water Absorption
0 %
Plastic Hardness Rating
Medium
Machinability
100 %
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Friction Coefficient
0.15
Plastic Hardness
68D
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Grade
Standard
Tensile Strength Rating
Good
UV Resistant
No
FDA Compliance
21 CFR 177.1550
Shore Hardness
68 Shore D
Product Type
Plastic Roll
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5
Product Form
Roll
Flexural Modulus
80,000 psi
Light Transmission
18 %
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.02 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.