Off-White UHMW Film Stock 15 ft. L x 3" W x 0.015" Thick

  • Mfr # 461XV-PB-0315

  • Zoro # G9526128


product price:  $80.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
3"
Plastic Length
15 ft.
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XV-PB-0315
Zoro #
G9526128
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
3"
Plastic Length
15 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
15 ft.
Thickness
0.015"
Width
3"
Nominal Size
3 in W x 15 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Color Family
Off-White
Tensile Strength
5,000 psi
Material Type
Virgin Food Contact Grade
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Thickness Tolerance
+/-0.005 in
Color Code
2025
Operating Temp. Range
-22 Degrees to 180 Degrees F
Standards
3-A Dairy, FDA, USDA
Impact Strength
0.8 ft-lb/in
Elongation
350 %
Backing Type
No Backing
Material
UHMW Polyethylene
Plastic Density
58.058 lb/cu ft
Minimum Temperature
-20 Degrees F
Grade
Standard
Friction Coefficient
0.15
Machinability
100 %
Wear Factor
Excellent
Weight
0.096 lb
Impact Strength Rating
Poor
Plastic Hardness
68D
Tensile Strength Rating
Good
Shape
Rectangle
Friction Rating
Very Slippery
UV Resistant
No
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-0.005 in
Water Absorption
0 %
Flexural Modulus
80,000 psi
Product Type
Plastic Roll
Shore Hardness
68 Shore D
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1550
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil
Coefficient of Thermal Expansion
11 x 10^-5
Product Form
Roll
Light Transmission
18 %

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 15 ft, Plastic Width 3 in, Plastic Thickness 0.015 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.