Off-White UHMW Film Stock 24" L x 12" W x 0.020" Thick

  • Mfr # 461XX-PB-1202

  • Zoro # G9524475


product price:  $56.59
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XX-PB-1202
Zoro #
G9524475
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.020"
Length
24"
Width
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Standards
3-A Dairy, FDA, USDA
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Thickness Tolerance
+/-0.005 in
Material Color Family
Off-White
Material Type
Virgin Food Contact Grade
Impact Strength
0.8 ft-lb/in
Operating Temp. Range
-22 Degrees to 180 Degrees F
Color Code
2025
Tensile Strength
5,000 psi
Backing Type
No Backing
Material
UHMW Polyethylene
Elongation
350 %
Plastic Thickness Tolerance
+/-0.005 in
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0 %
Plastic Hardness
68D
Machinability
100 %
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Weight
0.816 lb
UV Resistant
No
Wear Factor
Excellent
Friction Coefficient
0.15
Shape
Rectangle
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Minimum Temperature
-20 Degrees F
Grade
Standard
Plastic Density
58.058 lb/cu ft
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Poor
Product Form
Roll
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
21 CFR 177.1550
Light Transmission
18 %
Flexural Modulus
80,000 psi
UV-Resistant
Not UV-Resistant
Product Type
Plastic Roll
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.02 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.