Shop ZORO SELECT

Off-White UHMW Film Stock 24" L x 2" W x 0.020" Thick

  • Mfr # 461XX-PB-0202
  • Zoro # G9524378

product price: 
$
10.29
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020 in
Plastic Width
2"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
461XX-PB-0202
Zoro #
G9524378
UPC #
-
Country of Origin
Korea, Republic of
Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Standards
3-A Dairy, FDA, USDA
Tensile Strength
5,000 psi
Color Code
2025
Thickness Tolerance
+/-0.005 in
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Type
Virgin Food Contact Grade
Material Color Family
Off-White
Impact Strength
0.8 ft-lb/in
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Backing Type
No Backing
Elongation
350 %
Material
UHMW Polyethylene
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.15
Plastic Density
58.058 lb/cu ft
Plastic Hardness Rating
Medium
Machinability
100 %
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Weight
0.136 lb
Grade
Standard
Water Absorption Rating
Excellent
UV Resistant
No
Impact Strength Rating
Poor
Shape
Rectangle
Plastic Thickness Tolerance
+/-0.005 in
Wear Factor
Excellent
Plastic Hardness
68D
Water Absorption
0 %
Flexural Modulus
80,000 psi
FDA Compliance
21 CFR 177.1550
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Roll
Coefficient of Thermal Expansion
11 x 10^-5
Light Transmission
18 %
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Roll
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Shore Hardness
68 Shore D
Fabrication
Skived

Dimensions

Plastic Thickness
0.020 in
Plastic Width
2"
Plastic Length
24"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
24"
Thickness
0.020"
Width
2"
Nominal Size
2 in W x 24 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.02 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.