Off-White UHMW Film Stock 24" L x 12" W x 0.030" Thick

  • Mfr # 461XXXI-PB-1202

  • Zoro # G9524509


product price:  $86.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.030"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XXXI-PB-1202
Zoro #
G9524509
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.030"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
24"
Width
12"
Thickness
0.030"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Tensile Strength
5,000 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Type
Virgin Food Contact Grade
Material Color Family
Off-White
Color Code
2025
Thickness Tolerance
+/-0.005 in
Impact Strength
0.8 ft-lb/in
Standards
3-A Dairy, FDA, USDA
Material
UHMW Polyethylene
Backing Type
No Backing
Elongation
350 %
Plastic Hardness
68D
Tensile Strength Rating
Good
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Friction Coefficient
0.15
Weight
1.224 lb
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+/-0.005 in
Plastic Clarity
Opaque
Grade
Standard
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Water Absorption
0 %
UV Resistant
No
Machinability
100 %
Plastic Density
58.058 lb/cu ft
Shape
Rectangle
Light Transmission
18 %
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Product Form
Roll
FDA Compliance
21 CFR 177.1550
Metal Detectable
Not Metal Detectable
Product Type
Plastic Roll
Shore Hardness
68 Shore D
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil
Flexural Modulus
80,000 psi
UV-Resistant
Not UV-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.03 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.