Off-White UHMW Film Stock 24" L x 18" W x 0.003" Thick

  • Mfr # 461III-PB-1802
  • Zoro # G9524186
product price: 
$
12.15
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003 in (3 mil)
Plastic Width
18"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
461III-PB-1802
Zoro #
G9524186
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plastic Thickness
0.003 in (3 mil)
Plastic Width
18"
Plastic Length
24"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.003"
Width
18"
Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
18 in W x 24 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Thickness Tolerance
+/-0.005 in
Tensile Strength
5,000 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Standards
3-A Dairy, FDA, USDA
Material Type
Virgin Food Contact Grade
Impact Strength
0.8 ft-lb/in
Material Color Family
Off-White
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Color Code
2025
Elongation
350 %
Material
UHMW Polyethylene
Backing Type
No Backing
Machinability
100 %
Plastic Hardness Rating
Medium
Plastic Hardness
68D
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0 %
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-0.005 in
Weight
0.184 lb
UV Resistant
No
Friction Rating
Very Slippery
Shape
Rectangle
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Grade
Standard
Plastic Density
58.058 lb/cu ft
Shore Hardness
68 Shore D
Dielectric Strength
3,000 V/mil
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550
Coefficient of Thermal Expansion
11 x 10^-5
Flexural Modulus
80,000 psi
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Roll
UV-Resistant
Not UV-Resistant
Product Type
Plastic Film
Static-Resistant
Not Static-Resistant
Fabrication
Skived

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 18 in, Plastic Thickness 3 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews