Shop ZORO SELECT

Off-White UHMW Film Stock 15 ft. L x 2" W x 0.003" Thick

  • Mfr # 461III-PB-0215
  • Zoro # G9525988

product price: 
$
11.15
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
3 mil
Plastic Width
2"
Plastic Length
15 ft.
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
461III-PB-0215
Zoro #
G9525988
UPC #
-
Country of Origin
Korea, Republic of
Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Tensile Strength
5,000 psi
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
Off-White
Impact Strength
0.8 ft-lb/in
Material Type
Virgin Food Contact Grade
Color Code
2025
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Elongation
350 %
Material
UHMW Polyethylene
Backing Type
No Backing
Tensile Strength Rating
Good
Wear Factor
Excellent
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Friction Rating
Very Slippery
UV Resistant
No
Plastic Thickness Tolerance
+/-0.005 in
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Machinability
100 %
Grade
Standard
Plastic Hardness
68D
Shape
Rectangle
Friction Coefficient
0.15
Weight
0.013 lb
Minimum Temperature
-20 Degrees F
Plastic Density
58.058 lb/cu ft
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Water Absorption
0 %
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
Flexural Modulus
80,000 psi
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550
Product Form
Roll
Dielectric Strength
3,000 V/mil
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Metal Detectable
Not Metal Detectable
Product Type
Plastic Film
UV-Resistant
Not UV-Resistant
Fabrication
Skived

Dimensions

Plastic Thickness
3 mil
Plastic Width
2"
Plastic Length
15 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
15 ft.
Thickness
0.003"
Width
2"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
2 in W x 15 ft L
Plastic Width Tolerance
+/-0.250 in

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 15 ft, Plastic Width 2 in, Plastic Thickness 3 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.