Shop ZORO SELECT

Polycarbonate Plastic Sheet 48" L x 12" W x 1/16" Thick

  • Mfr # BULK-PS-PC-271
  • Zoro # G7847470

product price: 
$
13.25
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.0625 in
Plastic Width
12"
Plastic Length
48"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PC-271
Zoro #
G7847470
UPC #
193005888299
Country of Origin
Multiple
Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Thickness Tolerance
(-0.007" - +0.001")
Material
Polycarbonate
Water Absorption
0.0013
Impact Strength
14.0 ft. - lbs./in.
Tensile Strength Rating
Good
Friction Coefficient
0.53
Standards
UL 94 V-2
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Shape
Sheet
Plastic Clarity
Clear
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.007/-0.009 in
Shore Hardness
95 Shore D
Color
Colorless
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Maximum Temperature
240 Degrees F
Product Type
Plastic Sheet
Rockwell Hardness
120 HRR
Scratch-Resistant
Not Scratch-Resistant
Weight
1.55 lb
Light Transmission
88%
Dielectric Strength
Not Rated
Flexural Modulus
2,350 MPa
Machinability
Not Rated
Minimum Temperature
-40 Degrees F
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Product Form
Sheet

Dimensions

Plastic Thickness
0.0625 in
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"
Width
12"
Thickness
1/16"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.