Off-White UHMW Film Stock 24" L x 6" W x 0.005" Thick

  • Mfr # 461V-PB-0602

  • Zoro # G9524396


product price:  $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
6"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
461V-PB-0602
Zoro #
G9524396
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
6"
Plastic Length
24"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
6"
Thickness
0.005"
Length
24"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
6 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Tensile Strength
5,000 psi
Material Color Family
Off-White
Color Code
2025
Material Type
Virgin Food Contact Grade
Operating Temp. Range
-22 Degrees to 180 Degrees F
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Impact Strength
0.8 ft-lb/in
Elongation
350 %
Backing Type
No Backing
Material
UHMW Polyethylene
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+/-0.005 in
Shape
Rectangle
Friction Coefficient
0.15
Plastic Hardness
68D
Impact Strength Rating
Poor
Machinability
100 %
Plastic Hardness Rating
Medium
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
Grade
Standard
Water Absorption Rating
Excellent
Plastic Density
58.058 lb/cu ft
Plastic Clarity
Opaque
UV Resistant
No
Weight
0.102 lb
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Water Absorption
0 %
Light Transmission
18 %
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
Coefficient of Thermal Expansion
11 x 10^-5
Metal Detectable
Not Metal Detectable
Product Type
Plastic Film
FDA Compliance
21 CFR 177.1550
Flexural Modulus
80,000 psi

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 5 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.