Off-White UHMW Film Stock 25 ft. L x 12" W x 0.003" Thick

  • Mfr # 461III-PB-1225

  • Zoro # G9526356


product price:  $84.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
12"
Plastic Length
25 ft.
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461III-PB-1225
Zoro #
G9526356
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
12"
Plastic Length
25 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
12"
Length
25 ft.
Thickness
0.003"
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
12 in W x 25 ft L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Color Code
2025
Thickness Tolerance
+/-0.005 in
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Material Type
Virgin Food Contact Grade
Material Color Family
Off-White
Standards
3-A Dairy, FDA, USDA
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Elongation
350 %
Material
UHMW Polyethylene
Backing Type
No Backing
Maximum Temperature
180 Degrees F
Machinability
100 %
Shape
Rectangle
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-0.005 in
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Grade
Standard
Water Absorption
0 %
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Plastic Hardness
68D
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Wear Factor
Excellent
UV Resistant
No
Weight
0.128 lb
Plastic Density
58.058 lb/cu ft
UV-Resistant
Not UV-Resistant
Light Transmission
18 %
Flexural Modulus
80,000 psi
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550
Product Form
Roll
Coefficient of Thermal Expansion
11 x 10^-5
Metal Detectable
Not Metal Detectable
Product Type
Plastic Film
Shore Hardness
68 Shore D
Dielectric Strength
3,000 V/mil
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 12 in, Plastic Thickness 3 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.