Off-White UHMW Film Stock 25 ft. L x 18" W x 0.010" Thick

  • Mfr # 461X-PB-1825

  • Zoro # G9526730


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
25 ft.
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461X-PB-1825
Zoro #
G9526730
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
18"
Plastic Length
25 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
25 ft.
Width
18"
Thickness
0.010"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
18 in W x 25 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Color Family
Off-White
Impact Strength
0.8 ft-lb/in
Tensile Strength
5,000 psi
Color Code
2025
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Material Type
Virgin Food Contact Grade
Operating Temp. Range
-22 Degrees to 180 Degrees F
Backing Type
No Backing
Material
UHMW Polyethylene
Elongation
350 %
Plastic Clarity
Opaque
Weight
0.638 lb
Friction Rating
Very Slippery
Water Absorption
0 %
Plastic Thickness Tolerance
+/-0.005 in
Impact Strength Rating
Poor
Friction Coefficient
0.15
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Grade
Standard
UV Resistant
No
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Good
Shape
Rectangle
Maximum Temperature
180 Degrees F
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Minimum Temperature
-20 Degrees F
Plastic Density
58.058 lb/cu ft
Plastic Hardness
68D
Machinability
100 %
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550
Product Form
Roll
Shore Hardness
68 Shore D
Light Transmission
18 %
Product Type
Plastic Roll
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 18 in, Plastic Thickness 0.01 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.