Off-White UHMW Film Stock 25 ft. L x 3" W x 0.020" Thick

  • Mfr # 461XX-PB-0325

  • Zoro # G9526581


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
3"
Plastic Length
25 ft.
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XX-PB-0325
Zoro #
G9526581
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
3"
Plastic Length
25 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
25 ft.
Width
3"
Thickness
0.020"
Nominal Size
3 in W x 25 ft L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Type
Virgin Food Contact Grade
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Color Code
2025
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
Off-White
Standards
3-A Dairy, FDA, USDA
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Thickness Tolerance
+/-0.005 in
Material
UHMW Polyethylene
Backing Type
No Backing
Elongation
350 %
Machinability
100 %
Water Absorption
0 %
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Tensile Strength Rating
Good
Weight
0.213 lb
UV Resistant
No
Wear Factor
Excellent
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Grade
Standard
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-0.005 in
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Hardness
68D
Impact Strength Rating
Poor
Shape
Rectangle
Maximum Temperature
180 Degrees F
Plastic Density
58.058 lb/cu ft
Corrosion and Chemical Resistance
Good
UV-Resistant
Not UV-Resistant
Product Type
Plastic Roll
FDA Compliance
21 CFR 177.1550
Static-Resistant
Not Static-Resistant
Light Transmission
18 %
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5
Product Form
Roll
Dielectric Strength
3,000 V/mil
Shore Hardness
68 Shore D
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 25 ft, Plastic Width 3 in, Plastic Thickness 0.02 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.