Off-White UHMW Film Stock 36" L x 12" W x 0.020" Thick
Mfr # 461XX-PB-1203
Zoro # G9524536
product price:Â $85.59
/ea
Free Shipping & Returns
Key Features
Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
12"
Plastic Length
36"
Plastic Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
461XX-PB-1203
Zoro #
G9524536
UPC #
-
Country of Origin
United States
Dimensions
Plastic Thickness
0.020"
Plastic Width
12"
Plastic Length
36"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
12"
Thickness
0.020"
Length
36"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 36 in L
Description
Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.02 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.