Off-White UHMW Film Stock 36" L x 24" W x 0.003" Thick

  • Mfr # 461III-PB-2403
  • Zoro # G9524719
product price: 
$
22.69
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003 in (3 mil)
Plastic Width
24"
Plastic Length
36"
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
461III-PB-2403
Zoro #
G9524719
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plastic Thickness
0.003 in (3 mil)
Plastic Width
24"
Plastic Length
36"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.003"
Length
36"
Width
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 36 in L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Tensile Strength
5,000 psi
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
Off-White
Material Type
Virgin Food Contact Grade
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Color Code
2025
Impact Strength
0.8 ft-lb/in
Elongation
350 %
Backing Type
No Backing
Material
UHMW Polyethylene
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Weight
0.367 lb
Impact Strength Rating
Poor
Plastic Hardness
68D
Shape
Rectangle
Plastic Density
58.058 lb/cu ft
Friction Rating
Very Slippery
Machinability
100 %
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Water Absorption
0 %
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
UV Resistant
No
Grade
Standard
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.005 in
Tensile Strength Rating
Good
Water Absorption Rating
Excellent
Minimum Temperature
-20 Degrees F
Product Type
Plastic Film
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5
Light Transmission
18 %
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Shore Hardness
68 Shore D
FDA Compliance
21 CFR 177.1550
Flexural Modulus
80,000 psi
Static-Resistant
Not Static-Resistant
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Skived

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Width 24 in, Plastic Thickness 3 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.