Shop ZORO SELECT

PVC Type 1 Plastic Sheet 48" L x 16" W x 1/8" Thick

  • Mfr # BULK-PS-PVC-369
  • Zoro # G7863665

product price: 
$
37.39
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/8 in
Plastic Width
16"
Plastic Length
48"
Plastic Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PVC-369
Zoro #
G7863665
UPC #
193005886820
Country of Origin
China

Dimensions

Plastic Thickness
1/8 in
Plastic Width
16"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width
16"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Length
48"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Operating Temp. Range
-20 Degrees to 140 Degrees F
Impact Strength
1.0 ft. - lbs./in.
Material
PVC
Tensile Strength
7,200 psi
Thickness Tolerance
(-0.007" - +0")
Standards
UL 94 HB
Backing Type
Plain
Plastic Density
0.051 lbs / cu. in.
Shape
Sheet
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Grade
Standard
Plastic Clarity
Opaque
Water Absorption
0.002
Plastic Hardness
Rockwell R115
Water Absorption Rating
Good
Friction Coefficient
0.6

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 4 ft, Plastic Width 16 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,200 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.2 Percent, Temperature Range -20 Degrees to 140 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.