Off-White UHMW Film Stock 36" L x 6" W x 0.005" Thick

  • Mfr # 461V-PB-0603

  • Zoro # G9524770


product price:  $11.39
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
6"
Plastic Length
36"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461V-PB-0603
Zoro #
G9524770
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
6"
Plastic Length
36"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
6"
Length
36"
Thickness
0.005"
Nominal Size
6 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Material Type
Virgin Food Contact Grade
Material Color Family
Off-White
Standards
3-A Dairy, FDA, USDA
Color Code
2025
Thickness Tolerance
+/-0.005 in
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Elongation
350 %
Material
UHMW
Backing Type
No Backing
Friction Rating
Very Slippery
Grade
Standard
Friction Coefficient
0.15
Plastic Hardness
68D
Wear Factor
Excellent
UV Resistant
No
Plastic Clarity
Opaque
Weight
0.153 lb
Water Absorption
0 %
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
Machinability
100 %
Plastic Density
58.058 lb/cu ft
Plastic Thickness Tolerance
+/-0.005 in
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Shape
Rectangle
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
3,000 V/mil
Product Type
Plastic Film
Flexural Modulus
80,000 psi
Shore Hardness
68 Shore D
Product Form
Roll
Light Transmission
18 %
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1550
Coefficient of Thermal Expansion
11 x 10^-5

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Width 6 in, Plastic Thickness 5 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.