Off-White UHMW Film Stock 60" L x 18" W x 0.005" Thick

  • Mfr # 461V-PB-1805

  • Zoro # G9525358


product price:  $55.59
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
18"
Plastic Length
60"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461V-PB-1805
Zoro #
G9525358
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
18"
Plastic Length
60"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
18"
Thickness
0.005"
Length
60"
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
5 in W x 18 ft L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Thickness Tolerance
+/-0.005 in
Color Code
2025
Standards
3-A Dairy, FDA, USDA
Impact Strength
0.8 ft-lb/in
Operating Temp. Range
-22 Degrees to 180 Degrees F
Tensile Strength
5,000 psi
Material Color Family
Off-White
Material Type
Virgin Food Contact Grade
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Material
UHMW Polyethylene
Backing Type
No Backing
Elongation
350 %
Plastic Thickness Tolerance
+/-0.005 in
Temperature Range
-20 Degrees to 180 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Grade
Standard
Water Absorption
0 %
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Plastic Density
58.058 lb/cu ft
Weight
0.064 lb
Plastic Clarity
Opaque
Machinability
100 %
Friction Coefficient
0.15
Shape
Rectangle
Friction Rating
Very Slippery
Tensile Strength Rating
Good
UV Resistant
No
Water Absorption Rating
Excellent
Impact Strength Rating
Poor
Plastic Hardness
68D
Metal Detectable
Not Metal Detectable
Product Form
Roll
Dielectric Strength
3,000 V/mil
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
Product Type
Plastic Film
Static-Resistant
Not Static-Resistant
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
80,000 psi

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 ft, Plastic Width 5 in, Plastic Thickness 5 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.