Shop ZORO SELECT
See all product information
Create Account
Office, Task & Executive Chairs
- Mfr # EXE-VMDHCH-RG-H0-A0-HC-8823
- Zoro # G823354622
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Upholstered Seat
Yes
Rolling
Yes
Tilting Back
Yes
Minimum Seat Height
19 in
Overall Depth
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXE-VMDHCH-RG-H0-A0-HC-8823
- Zoro #
- G823354622
- UPC #
- -
- Country of Origin
- United States
- Upholstered Seat
- Yes
- Rolling
- Yes
- Tilting Back
- Yes
- Frame Material
- Nylon Reinforced Fiberglass
- Series
- Mesh Office Chairs
- Number of Arms
- 0
- Seat Color
- Carbon
- Includes Footrest
- No
- Number of Casters/Glides
- 5
- Weight Capacity
- 300 lb
- Standards
- BIFMA/SEFA Tested
- Frame Color
- Black
- Style Classification
- Executive
- Seat Adjustments
- Height
- Lumbar Support
- Adjustable
- Item
- Executive Chair
- Adjustable Seat
- Yes
- Back Material
- Mesh
- Adjustable Arms
- No
- Seat Material
- Polyurethane Foam, Vinyl
- Caster/Glide Type
- Dual-Wheel
Dimensions
- Minimum Seat Height
- 19 in
- Overall Depth
- 27 in
- Seat Thickness
- 3 in
- Seat Width
- 20 in
- Overall Width
- 20 in
- Seat Depth
- 19 in
- Maximum Seat Height
- 23 in
- Notional Size
- Standard
- Maximum Overall Height
- 45 1/2 in
- Back Height
- 22 1/2 in
- Back Width
- 19 in
Description
Executive Chair, Adjustable Arms No, Overall Width 20 in, Overall Depth 27 in, Maximum Seat Height 23 in, Maximum Overall Height 45 1/2 in, Seat Color Carbon, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Polyurethane Foam, Vinyl, Back Material Mesh, Caster/Glide Type Dual-Wheel, Frame Material Nylon Reinforced Fiberglass, Number of Arms 0, Weight Capacity 300 lb, Series Mesh Office Chairs, Style Classification Executive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.