Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Hard Drill Rod, O1, 1/4, 0.25 In

  • Mfr # O1D146

  • Zoro # G4572617


product price: $10.49
/ea

Key Features

Material
Tool Steel
Length Tolerance
+0.125 in/0 in
Length
36 in
Standards
ASTM A681-8 (2), Conflict Mineral Compliant, FEDERAL QQT 570 REV C, REACH, RoHS, SAE J437, UNS T31501
Grade
O1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O1D146
Zoro #
G4572617
UPC #
-
Country of Origin
Netherlands

Dimensions

Length Tolerance
+0.125 in/0 in
Length
36 in
Fractional Size
1/4 in
Dia. Tolerance
+/-0.0005 in
Lettered/Numbered Size
E
Outside Diameter Tolerance
+/-0.0005 in
Outside Diameter
1/4 in
Overall Length
36 in

Details

Item
Tool Steel Rod
Material
Tool Steel
Standards
ASTM A681-8 (2), Conflict Mineral Compliant, FEDERAL QQT 570 REV C, REACH, RoHS, SAE J437, UNS T31501
Grade
O1
Decimal Equivalent
0.25 in
Hardness Scale
241 BHN Max
Finish
15 RMS Max
Heat Treatment
Oil-Hardened
Tensile Strength
95,000 psi
Yield Strength
55,000 psi
Brinell Hardness
241 BHN
Appearance
15 RMS Max
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Material Grade
O1
Shape
Rod
System of Measurement
Inch
Tolerance Rating
Standard
Includes Material Certificate
Material Test Report
Machinability
90 %
Mechanical Finish
Precision Ground
Rockwell Hardness
100 HRB
Galvanized
Not Galvanized

Description

Tool Steel Rod, Material Tool Steel, Material Grade O1, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness 100 HRB, Brinell Hardness 241 BHN, Tensile Strength 95,000 psi, Machinability 90 Percent, Length Tolerance +0.125 in/0 in, Includes Material Certificate Material Test Report

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.