Oil Hard Flat Stock, O1, 3/4 In Wx36 In L

  • Mfr # O134346

  • Zoro # G4601107


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Thickness
0.75 in
Hardness Scale
177 to 212 BHN
Finish
RMS 45 Max
Grade
O1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O134346
Zoro #
G4601107
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
3/4 in
Thickness
0.75 in
Length Tolerance
+0.25 in/+0.5 in
Width Tolerance
+0.005 in/0 in
Overall Length
36 in
Overall Width
3/4 in

Details

Item
Tool Steel Square Bar
Material
Tool Steel
Hardness Scale
177 to 212 BHN
Finish
RMS 45 Max
Grade
O1
Standards
AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501
Thickness Tolerance
+/-0.001 in
Includes Material Certificate
Material Test Report
Shape
Square
Mechanical Finish
Precision Ground
Brinell Hardness
177 BHN
Material Grade
O1
Heat Treatment
Oil-Hardened
Yield Strength
55,000 psi
Tolerance Rating
Standard
Tensile Strength
95,000 psi
Fabrication
Hot Rolled
Rockwell Hardness
18 HRC
System of Measurement
Inch
Heat Treatable
Heat Treatable
Resistance Properties
Wear-Resistant

Description

Tool Steel Square Bar, Material Tool Steel, Material Grade O1, Thickness 0.75 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 3/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Oil-Hardened, Mechanical Finish Precision Ground, Yield Strength 55,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 177 BHN, Rockwell Hardness 18 HRC, Standards AISI O-1, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T31501

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.