Zoro Homepage

One Hole Clamp, 1 1/2 In Pipe Sz, Steel

  • Mfr # 0070150EG

  • Zoro # G0635406


product price: $3.99
/ea

Key Features

Material
Pre-Galvanized Steel
Width
7/8"
Pipe Size (In.)
1 1/2 in
Width (In.)
7/8 in
Description/Special Features
For Supporting Horizontal Runs Of Piping From The Face Of A Structural Member
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0070150EG
Zoro #
G0635406
UPC #
00782856358763
Country of Origin
United States

Dimensions

Width
7/8"
Pipe Size (In.)
1 1/2 in
Width (In.)
7/8 in
For Tube Outside Diameter
1 29/32 in
For Maximum Outside Diameter
1 29/32 in
Thickness
11 ga
Mounting Hole Diameter
0.25 in
Overall Width
0.88 in
For Rigid Conduit Size
1 1/2 in
For Pipe Size
1 1/2 in

Details

Material
Pre-Galvanized Steel
Description/Special Features
For Supporting Horizontal Runs Of Piping From The Face Of A Structural Member
Metal Detectable
Yes
Item
One Hole Clamp
For Use On
Horizontal Runs of Piping
Clamp Type
One-Hole
Clamp Material
Steel
Clamp Material Finish
Pre-Galvanized

Description

One Hole Clamp, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type One-Hole, For Maximum Outside Diameter 1 29/32 in, For Pipe Size 1 1/2 in, Mounting Hole Diameter 0.25 in, Overall Width 0.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.