Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 1 AWG Max, 1/2 in Stud, Long Barrel, Copper, Green

  • Mfr # 24C999

  • Zoro # G5206171


product price: $3.79
/ea

Key Features

Cable Size
1 AWG
Connector Type
Straight Barrel
Width
3/4"
Material
Copper
Length
2.41"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C999
Zoro #
G5206171
UPC #
190735434109
Country of Origin
China

Dimensions

Cable Size
1 AWG
Width
3/4"
Length
2.41"
Barrel Length
Long
Length (Straight Wireway)
2.41 in
Hole Size
0.53 in
For Stranded Copper Wire Size - Minimum
1 AWG
For Stud Size
1/2 in
Tongue Length
1.25 in
Barrel Size
Long
For Wire Size
1 AWG
Tongue Thickness
0.12 in
Overall Length
2.41 in
Barrel Inside Diameter
0.36 in
For Stranded Copper Wire Size - Maximum
1 AWG
Overall Width
0.75 in
Tongue Width
0.75 in
Barrel Outside Diameter
0.48 in
Strip Length
15/16 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Green
Item
One-Hole Compression Lug
Hole Center to End
0.5 in
Tongue Style
Standard
Standards
CSA Certified, UL Listed
Peep Hole
No
Die Code
37
Termination Style
Crimp
Maximum Voltage
600 V AC
Seam Style
Seamless
RoHS Compliant
Yes
Barrel Style
Chamfered
Inspection Hole
No
Contact Finish
Tin
Tongue Angle
Straight
For Wire Type
Stranded
Maximum Operating Temperature
300 Degrees F
For Conductor Material
Copper
Current
195 A
Special Features
Corrosion Resistant, High-Conductivity Construction
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.