Zoro Homepage

One-Hole Compression Lug, 1/0 AWG Max, 1/2 in Stud, Short Barrel, Aluminum, Tan

  • Mfr # 29YK90

  • Zoro # G2838118


product price: $4.15
/ea

Key Features

Cable Size
1/0
Connector Type
Straight Barrel
Width
1.21"
Material
Aluminum
Length
3.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29YK90
Zoro #
G2838118
UPC #
190735440254
Country of Origin
China

Dimensions

Cable Size
1/0
Width
1.21"
Length
3.3"
Barrel Length
Short
Length (Straight Wireway)
3.3 in
Tongue Thickness
0.19 in
Barrel Outside Diameter
0.62 in
Overall Width
0.94 in
For Stud Size
1/2 in
For Stranded Copper Wire Size - Minimum
1/0 AWG
For Stranded Copper Wire Size - Maximum
1/0 AWG
For Stranded Aluminum Wire Size - Minimum
1/0 AWG
Tongue Width
0.94 in
Overall Length
2.91 in
For Stranded Aluminum Wire Size - Maximum
1/0 AWG
Tongue Length
1.41 in
Barrel Size
Short
For Wire Size
1/0 AWG
Barrel Inside Diameter
0.41 in
Strip Length
1 1/4 in
Hole Size
0.53 in

Details

Connector Type
Straight Barrel
Material
Aluminum
Color Code
Tan
Peep Hole
No
Tongue Style
Standard
Standards
UL Listed
Die Code
50
Item
One-Hole Compression Lug
Hole Center to End
0.38 in
For Wire Type
Stranded
Special Features
Corrosion Resistant
Maximum Operating Temperature
300 Degrees F
Termination Style
Crimp
Seam Style
Seamless
Tongue Angle
Straight
RoHS Compliant
Yes
Inspection Hole
No
For Conductor Material
Aluminum
Current
180 A
Maximum Voltage
600 V AC
Barrel Style
Chamfered
Contact Finish
Tin
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Tan, Die Code 50, Tongue Angle Straight, Tongue Width 0.94 in, For Conductor Material Aluminum, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Material Aluminum, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.