Zoro Homepage

One-Hole Compression Lug, 4 AWG Max, 3/8 in Stud, Long Barrel, Copper, Gray

  • Mfr # 24C992

  • Zoro # G5206451


product price: $2.39
/ea

Key Features

Cable Size
4 AWG
Connector Type
Straight Barrel
Width
0.61"
Material
Copper
Length
1.71"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C992
Zoro #
G5206451
UPC #
190735434031
Country of Origin
China

Dimensions

Cable Size
4 AWG
Width
0.61"
Length
1.71"
Barrel Length
Long
Length (Straight Wireway)
1.71 in
Overall Width
0.67 in
Barrel Size
Long
For Stranded Copper Wire Size - Maximum
4 AWG
Hole Size
0.405 in
For Stranded Copper Wire Size - Minimum
4 AWG
Overall Length
1.71 in
Barrel Inside Diameter
0.27 in
Strip Length
7/8 in
Tongue Thickness
0.11 in
Tongue Width
0.67 in
For Wire Size
4 AWG
For Stud Size
3/8 in
Barrel Outside Diameter
0.38 in
Tongue Length
0.66 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Gray
Die Code
29
Hole Center to End
0.31 in
Peep Hole
No
Standards
CSA Certified, UL Listed
Tongue Style
Standard
Item
One-Hole Compression Lug
For Wire Type
Stranded
Maximum Operating Temperature
300 Degrees F
Current
125 A
For Conductor Material
Copper
Barrel Style
Chamfered
Termination Style
Crimp
Seam Style
Seamless
Tongue Angle
Straight
Inspection Hole
No
Maximum Voltage
600 V AC
Special Features
Corrosion Resistant, High-Conductivity Construction
RoHS Compliant
Yes
Contact Finish
Tin
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.67 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.