Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 4/0 AWG Max, 1/2 in Stud, Short Barrel, Copper, Purple

  • Mfr # 24C373

  • Zoro # G4686963


product price: $6.49
/ea

Key Features

Cable Size
4/0
Connector Type
Straight Barrel
Width
1.03"
Material
Copper
Length
2.52"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C373
Zoro #
G4686963
UPC #
190735432198
Country of Origin
China

Dimensions

Cable Size
4/0
Width
1.03"
Length
2.52"
Barrel Length
Short
Length (Straight Wireway)
2.52 in
Strip Length
1 1/16 in
Barrel Size
Short
Barrel Outside Diameter
0.7 in
Hole Size
0.53 in
Tongue Thickness
0.14 in
For Stranded Copper Wire Size - Maximum
4/0 AWG
Tongue Length
1.25 in
Overall Length
2.52 in
Overall Width
1.03 in
Barrel Inside Diameter
0.56 in
Tongue Width
1.03 in
For Stud Size
1/2 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
For Wire Size
4/0 AWG

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Purple
Peep Hole
Yes
Hole Center to End
0.5 in
Die Code
54
Tongue Style
Standard
Item
One-Hole Compression Lug
Standards
CSA Certified, UL Listed
Contact Finish
Tin
Inspection Hole
Yes
Maximum Voltage
600 V AC
Barrel Style
Chamfered
RoHS Compliant
Yes
Seam Style
Seamless
For Wire Type
Stranded
Current
360 A
For Conductor Material
Copper
Special Features
Corrosion Resistant, High-Conductivity Construction
Maximum Operating Temperature
300 Degrees F
Termination Style
Crimp
Tongue Angle
Straight
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Short, Color Code Purple, Die Code 54, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 4/0 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.