Zoro Homepage

One-Hole Compression Lug, 8 AWG Max, 1/4 in Stud, Long Barrel, Copper, Red

  • Mfr # 24C318

  • Zoro # G4649802


product price: $1.59
/ea

Key Features

For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C318
Zoro #
G4649802
UPC #
190735431641
Country of Origin
China

Dimensions

For Wire Size
8 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.42 in
Width
0.42"
Length
1.57"
Cable Size
8 AWG
Barrel Length
Long
Length (Straight Wireway)
1.57 in
For Stranded Copper Wire Size - Maximum
8 AWG
Hole Size
0.27 in
Tongue Thickness
0.08 in
Strip Length
13/16 in
For Stranded Copper Wire Size - Minimum
8 AWG
Overall Width
0.42 in
Barrel Inside Diameter
0.18 in
Tongue Length
0.65 in
Overall Length
1.57 in
Barrel Outside Diameter
0.27 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
21
Color Code
Red
Standards
UL Listed
Tongue Style
Standard
Peep Hole
No
Hole Center to End
0.25 in
Connector Type
Straight Barrel
Current
70 A
For Wire Type
Stranded
Maximum Operating Temperature
300 Degrees F
Barrel Style
Chamfered
Seam Style
Seamless
Termination Style
Crimp
RoHS Compliant
Yes
Special Features
Corrosion Resistant, High-Conductivity Construction
Contact Finish
Tin
Maximum Voltage
600 V AC
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Red, Die Code 21, Tongue Angle Straight, Tongue Width 0.42 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.