Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 1 AWG
Mfr # 24C369
Zoro # G4679017
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Straight Barrel
- Width 0.76"
- Material Copper
- Length 2.1"
Product Information
- Brand Zoro Select
- MFR # 24C369
- Zoro # G4679017
- UPC # 190735432150
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.76" |
Length | 2.1" |
Barrel Length | Short |
Stud Size | 1/2 in |
Length (Straight Wireway) | 2.1 in |
Tongue Length | 1.25 in |
For Wire Size | 1 AWG |
Overall Length | 2.1 in |
Hole Size | 0.53 in |
Overall Width | 0.71 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
For Stranded Copper Wire Size - Minimum | 1 AWG |
Barrel Outside Diameter | 0.47 in |
Tongue Width | 0.71 in |
Barrel Inside Diameter | 0.36 in |
For Stud Size | 1/2 in |
Strip Length | 11/16 in |
Barrel Size | Short |
Details
Description
One-Hole Lug Compression Connector, Barrel Size Short, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.71 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- SOUTHWIRE Mc Cable 12/2 Awg 25' (61023121)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-25)
- LITTELFUSE Midget Fuse, FLA Series, Time-Delay, 2A, 125V AC, Indicating, 10kA at 125VAC (FLA002)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C991)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C341)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C354)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- Zoro Select Lugs & Split Bolts