Shop All Compression Lugs
Zoro Select
One Hole Lug Compression Connector, 6 AWG
Mfr # 24C319
Zoro # G4659593
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.44"
- Material Copper
- Length 1.65"
Product Information
- Brand Zoro Select
- MFR # 24C319
- Zoro # G4659593
- UPC # 190735431658
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.44" |
Length | 1.65" |
Barrel Length | Long |
Stud Size | 1/4 in |
Length (Straight Wireway) | 1.65 in |
For Wire Size | 6 AWG |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Overall Width | 0.44 in |
Hole Size | 0.27 in |
Barrel Size | Long |
Barrel Inside Diameter | 0.22 in |
Tongue Width | 0.44 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Overall Length | 1.65 in |
Strip Length | 7/8 in |
Barrel Outside Diameter | 0.3 in |
For Stud Size | 1/4 in |
Tongue Length | 0.65 in |
Details
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.44 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft (P502-050)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- RACO Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn (3208)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C337)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C358)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C350)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C415)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in (YA362N)
- Zoro Select Lugs & Split Bolts