Shop ZORO SELECT
See all product information
Create Account
Open End Acorn Nut, 2 PK
- Mfr # CPB619
- Zoro # G516466274
product price:Â
$
3.29
/pk of 2, $1.65/ea
Sold in multiples of 3Â pks for
$9.87
Key Features
Thread Type
Coarse
System of Measurement
Inch
Overall Height
0.422 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPB619
- Zoro #
- G516466274
- UPC #
- 875378004864
- Country of Origin
- United States
- Item
- Open End Acorn Nut
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Plain
- Thread Direction
- Right Hand
- Lock Type
- Non-Locking
- Tensile Strength
- 85,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Overall Height
- 0.422 in
- For Screw Size
- 3/8 in
- Hex Width
- 5/8 in
Description
Open End Acorn Nut, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Height 0.422 in, Hex Width 5/8 in, Tensile Strength 85,000 psi, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Non-Locking, Thread Direction Right Hand, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.