Open-Ended Bag, 3 mil, Clear, Twist Tie, 1000 PK (Discontinued)
- Mfr # PB735
- Zoro # G515832292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB735
Zoro #
G515832292
UPC #
841436094917
Country of Origin
Multiple
Dimensions
Overall Length
10 in
Thickness
3 mil
Seal Length
4 in
Width
4 in
Details
Package Configuration
Case Pack
Color
Clear
Hang Hole
No
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Material
Polyethylene
Bag Material
Polyethylene
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.