Open-Ended Bag, 3 mil, Clear, Twist Tie, 1000 PK
Mfr # PB851
Zoro # G615832208
product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Bag Closure Type
Twist Tie
Thickness
3 mil
Package Configuration
Case Pack
Width
11 in
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB851
Zoro #
G615832208
UPC #
841436095273
Country of Origin
Multiple
Dimensions
Thickness
3 mil
Width
11 in
Seal Length
11 in
Overall Length
16 in
Details
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Bag Material
Polyethylene
Material
Polyethylene
Hang Hole
No
Item
Open-Ended Bag
Color
Clear
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.