Shop ZORO SELECT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
47 3/16 in x 44 3/16 in x 29 1/2 in Shipping Crate, Brown, Steel, Plywood
- Mfr # BNS19
- Zoro # G614802806
product price:Â
$
249.99
/ea
Key Features
Inside Length
47 3/16 in
Inside Width
44 3/16 in
Inside Height
29 1/2 in
Maximum Load Capacity
2,000 lb
Material
Plywood/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNS19
- Zoro #
- G614802806
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 47 3/16 in
- Inside Width
- 44 3/16 in
- Inside Height
- 29 1/2 in
- Outside Length
- 48 in
- Outside Height
- 35 in
- Outside Width
- 48 in
- Wall Thickness
- 6 mm
- Inside LxWxH
- 47 3/16x44 3/16x29 1/2
- Thickness
- 6 mm
Description
Shipping Crate, Outside Length 48 in, Outside Width 48 in, Outside Height 35 in, Stacking Strength 12,000 lb, Inside Length 47 3/16 in, Inside Width 44 3/16 in, Inside Height 29 1/2 in, Material Plywood/Metal, Number of Pieces 6, Weight 98 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.